description
- Scotch-Brite™ High Resolution PC Cleaning Brush is uniquely designed to help clean printed circuit boards while still maintaining the shape of these detailed components.
features
- Available in a range of minerals and grades, so operators can choose the right brush for their unique project needs
- An alternative solution to slurry or chemical cleaning processes, helping to minimize waste
- Resin bonded for enhanced durability and longer service life, potentially minimizing replacement orders and costs
- Open web is load resistant, helping to minimize debris build up and prolong abrasive service life
- Open web is spongy and responsive, helping to maintain details of the workpiece
| Grade | Super Fine |
| Abrasive Material | Silicon Carbide |
| Overall Width | 24.5 in, 622.3 mm |
| Center Hole | 1 in, 25.4 mm |
| Product Form | Brush |
| Attachment Type | Center Hole |
| Form Type | Printed Circuit Cleaning |
| Density Rating | Medium |
| Overall Diameter | 4 in, 101.6 mm |
| Color | Gray |
| RPM [Max] | 4000 rpm |
| Weight | 4.9 LB |
| EAN or UPC | 48011056623 |

