For heavy duty scrubbing prior to recoating. Can also be used for heavy duty spray cleaning or foam scrubbing. Removes dirt, spills and scuffs, leaving a clean surface ready for recoating.
features
Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
Used with detergent solution to scrub hard surface floors
Made of nylon and polyester fibers in an open textured non-woven construction
Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
Available in sizes for rotary and automatic floor machines running at low speed (175-600 rpm)
*Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
Color
Blue
Shape
Round
Machine Speed
175-600 rpm
Overall Dia.
18 in, 460 mm
Overall Thickness
1 in, 25.4 mm
Material
Non-Woven Nylon/Polyester Fiber
Weight
0.72 LB
EAN or UPC
48011084114
We're here for you
with Service Centers across the country - We have your back