- Silicon Carbide Material
description
- Scotch-Brite™ Clean and Finish Sheet uses a conformable non-woven web and a variety of mineral types to blend, clean, and finish. It also works well for contour finishing and lacquer finishing and polishing. The sheet is flexible, making it effective for getting into hard-to-reach areas to produce a uniform finish.
features
- Abrasive mineral adhered to non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
- Can be used with polishing compounds to create a gloss finish on wood
- Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
- Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
- Open web construction resists loading and rinses clean for repeated use
| Abrasive Material | Silicon Carbide |
| Grade | Super Fine |
| Overall Length [Min] | 4 in, 101.6 mm |
| Overall Width | 4 in, 101.6 mm |
| Product Form | Sheet |
| Color | Gray |
| Weight | 0.015 LB |
| EAN or UPC | 48011090450 |

