Skip to content Skip to navigation menu
3M00048011139661

00048011139661

7000120685 3M Unitized Wheel Mandrel 931, 1-1/2 in x 1/8 in x 1/2 in, 5 ea/Case
Item #104026632
3M00048011139661
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • A small but mighty abrasive accessory, 3M™ Unitized Wheel Mandrels secures Scotch-Brite™ Unitized Wheels (sold separately) to a rotary tool with a ¼” collet (such as a die grinder) for edge deburring and finishing.

features

  • Designed to attach Scotch-Brite™ Unitized Wheels to rotary tools
  • Small size enables access to small or intricate workpieces
  • Max RPM 14,000
  • Use with wheels 2”-3” in diameter and ¼” – 1” thick
Weight 1.8 LB
EAN or UPC 48011139661
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison