- 25 in Overall Width
- Brown Color
- 75 in Minimum Overall Length
description
- Among our Scotch-Brite™ Surface Conditioning Belts, the Scotch-Brite™ Surface Conditioning Low Stretch Belt falls right in the middle in terms of its durability and flexibility. Its moderate strength makes it versatile and useful in many sequences — cutting aggressively without marring the substrate.
features
- Durable cloth / polyester scrim backing is ideal for low-stretch applications
- May be used on a variety of substrates, from stainless steel to brass
- Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
- Springy non-woven nylon fibers finish while maintaining the geometry of the piece
- Open web is load resistant, prolonging abrasive service life
| Color | Brown |
| Overall Length [Min] | 75 in, 1905 mm |
| Bonding Type | Resin |
| Abrasive Material | Aluminum Oxide |
| Front Color | Brown |
| Back Color | Brown |
| Overall Width | 25 in, 635 mm |
| Product Form | Belt |
| Grade | Coarse |
| Weight | 9.0 LB |
| EAN or UPC | 48011145358 |

