description
- Scotch-Brite™ Multi-Finishing Wheel is a convolute-constructed wheel that provides cleaning and final finishing for stainless steel, aluminum, brass, copper, and other metals. The combination of mineral grades and soft density make the wheel well suited for final finishing applications where a high degree of conformability and less density are needed.
features
- Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
- Highly conformable for consistent finishing on contoured, curved and other surfaces
- Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel
- Convolute construction provides a balanced, smooth running wheel throughout product life
- Open, non-woven web runs cool and lessens impact on heat-sensitive materials
| Overall Width | 3 in, 76.2 mm |
| Overall Diameter | 8 in, 203.2 mm |
| Face Width | 3 in, 76.2 mm |
| Product Form | Wheel |
| Color | Gray |
| Grade | Medium |
| Attachment Type | Center Hole |
| RPM [Max] | 4500 rpm |
| For Use On | Stainless Steel, Aluminum, Soft Metals |
| Center Hole | 3 in, 76.2 mm |
| Abrasive Material | Silicon Carbide |
| Weight | 2.0 LB |
| EAN or UPC | 48011146331 |

