Skip to content Skip to navigation menu
3M00048011147833

00048011147833

7000077968 Scotch-Brite Roloc Finishing Flap Brush, 3 in x 1-3/8 in S FIN, 10 per case
Item #101389749
  • 3 in Diameter
  • Silicon Carbide Material
  • Gray
3M00048011147833
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter
  • Silicon Carbide Material
  • Gray

description

  • Scotch-Brite™ Roloc™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Its durable yet responsive design make it ideal for finishing applications.

features

  • Achieves decorative finishes on metal, wood and composites
  • Coarse (CRS) and fine (FIN) abrasive grades produce brushed surfaces without compounds
  • Can provide a long scratch when run slowly or a shorter scratch when run faster
  • Continuously supplies fresh mineral for consistent, uniform finishes
  • Open web is load and heat resistant, enabling fine finishing results on a variety of materials
Abrasive Material Silicon Carbide
Grade Fine
Overall Width 1.37 in, 34.925 mm
Color Gray
Overall Diameter 3 in, 76.2 mm
RPM [Max] 8000 rpm
Product Form Brush
Attachment Type TR+
Weight 0.135 LB
EAN or UPC 48011147833
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison