description
- Scotch-Brite™ Clean and Strip Rim Wheel is a hard, open-web wheel designed for aggressive cleaning applications. The layered unitized construction and hard 7 density, with low conformability, renders this wheel a sharp-cutting abrasive product that can swiftly and effectively remove coatings.
features
- Safer for coating and corrosion removal than wire wheels and cups
- Extra coarse mineral and low conformability provide strong cutting action
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating-removal over the life of the product
- Plastic core may be run on feed through equipment, so operators can clean cylindrical parts
| Product Form | Wheel |
| Overall Diameter | 8 in, 203.2 mm |
| Overall Width | 4 in, 101.6 mm |
| Center Hole | 3 in, 76.2 mm |
| Abrasive Material | Silicon Carbide |
| Color | Black |
| RPM [Max] | 4500 rpm |
| Grade | Extra Coarse |
| Face Width | 4 in, 101.6 mm |
| Weight | 4.45 LB |
| EAN or UPC | 48011153384 |

