description
- The Scotch-Brite™ SST Deburring Wheel is a higher density convolute wheel designed to remove sharp burrs and radius edges from stainless steel, titanium and other demanding alloys. Its conformability makes it ideal for use on intricate shapes and contours.
features
- Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
- Deburrs and finishes demanding alloys
- Higher density wheel that retains conformability for finishing intricate geometries and contours
| Overall Width | 0.375 in, 9.525 mm |
| Overall Diameter | 8 in, 203.2 mm |
| RPM [Max] | 4500 rpm |
| Form Type | Convolute/Deburring |
| For Use On | Alloys like stainless steel and titanium |
| Face Width | 0.375 in, 9.525 mm |
| Attachment Type | Center Hole |
| Abrasive Material | Silicon Carbide |
| Center Hole | 3 in, 76.2 mm |
| Color | Gray |
| Grade | Fine |
| Product Form | Wheel |
| Weight | 0.425 LB |
| EAN or UPC | 48011156330 |

