description
- Scotch-Brite™ Cut and Polish Wheels are built for aggressive blending and finishing applications. Harder than other finishing wheels, our Cut and Polish Wheels are good for defect removal or heavy scratch blending and produces a finish with a tight scratch pattern.
features
- Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
- Non-woven web construction helps resist premature loading, contributing to longer service life
- Good replacement for rubber bonded wheel
- Ideal for aggressive blending and finishing
| Face Width | 6 in, 152.4 mm |
| Attachment Type | Center Hole |
| Abrasive Material | Aluminum Oxide |
| Color | Beige |
| Grade | Fine |
| Overall Width | 6 in, 152.4 mm |
| Overall Diameter | 10 in, 254 mm |
| Product Form | Wheel |
| RPM [Max] | 3600 rpm |
| Center Hole | 5 in, 127 mm |
| Weight | 8.69 LB |
| EAN or UPC | 48011164168 |

