- Assorted Grade
- 6 in Overall Width
- 9 in Minimum Overall Length
description
- Our Scotch-Brite™ Hand Pad Trial Pack 961S features 7 Scotch-Brite™ Pads, a Scotch-Brite™ Scrub Sponge and a 3M™ TWIST-LOK Pad Holder. This introductory pack gives you the chance to try a variety of hand pads before deciding which ones are right for you.
features
- Choose this Scotch-Brite™ Hand Pad Trial Pack 961S to test our 7 different hand pads (pack includes Pad Holder, 7 Pads and Scrub Sponge)
- Durable non-woven, open web construction won’t rust or splinter like steel wool
- Ideal for cleaning parts and scuffing prior to staining and painting
- Conformable pads access corners and other hard-to-reach areas
- Industry leader for abrasive hand pads
| Product Form | Hand Pad |
| Grade | Assorted |
| Overall Length [Min] | 9 in, 228.6 mm |
| Sanding Method | Hand |
| Form Type | Hand Pad |
| Overall Width | 6 in, 152.4 mm |
| Attachment Type | Hook & Loop |
| Weight | 1.14 LB |
| EAN or UPC | 48011171449 |

