Skip to content Skip to navigation menu
Scotch-Brite Silicon Carbide 4.5 in Disc

00048011184241

Scotch-Brite Silicon Carbide 4.5 in Disc
Item #102195595
  • 4.5 in Overall Diameter
  • Silicon Carbide Abrasive Material
Scotch-Brite Silicon Carbide 4.5 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.5 in Overall Diameter
  • Silicon Carbide Abrasive Material

description

  • Scotch-Brite™ Coating Removal Disc features extra coarse (XCS) silicon carbide mineral to effectively remove paint and rust from metal surfaces and welds. Together with the conformable, non-woven material, silicon carbide abrasives remove coatings without gouging, undercutting, or damaging the base material, especially on hard surfaces.

applications

  • To clean rust and paint

features

  • Strips coatings and preps surfaces more effectively than wire brushes
  • Cleans welding scale, discoloration, and seams
  • Non-woven material aggressively removes coating while maintaining the geometry of the workpiece
  • Open web material runs cool and resists loading for prolonged operation
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes
Weight 0.192 LB
EAN or UPC 48011184241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison