- 5 in Diameter
| Type | Regular, Molded |
| Thread Type | Internal |
| Thread Size | M8-1.25 |
| Density Rating | Medium |
| Shape | 45° |
| Method of Attachment | Hook & Loop |
| RPM [Max] | 10000 rpm |
| Dia. | 5 in |
| Front Color | Yellow |
| Type of Abrasive | Coated |
| Thickness | 0.75 in |
| Color | Yellow |
| Weight | 0.32 LB |
| EAN or UPC | 48011184449 |

