description
- Scotch-Brite™ EX2 Deburring Wheel is a convolute-constructed wheel that provides mid-range aggressiveness and hardness for deburring, edge radius, blending, polishing, and finishing. Our deburring wheel performs best when consistently presented with a sharp edge or metal burrs.
features
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Resists smearing for cleaner surfaces and less preparation
- Minimizes heat build up to lessen impact on heat-sensitive materials
| Attachment Type | Center Hole |
| Abrasive Material | Silicon Carbide |
| Center Hole | 10 in, 254 mm |
| Grade | Fine |
| Face Width | 6 in, 152.4 mm |
| Overall Diameter | 16 in, 406.4 mm |
| Color | Gray |
| Product Form | Wheel |
| RPM [Max] | 2250 rpm |
| Overall Width | 6 in, 152.4 mm |
| Form Type | Convolute/Deburring |
| For Use On | Glass, Composites |
| Weight | 27.0 LB |
| EAN or UPC | 48011188300 |

