description
- Scotch-Brite™ Light Deburring Wheel is a smooth running, convolute-constructed wheel that provides a clean system for light deburring, polishing, and finishing. We made this wheel with Soft construction and smooth operation to require less effort by the operator than a harder wheel.
features
- Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
- Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
- Non-woven web runs cool and lessens impact on heat-sensitive materials
- Unique resin system produces less smearing, reducing clean and prep time
- Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass
| Overall Diameter | 16 in, 406.4 mm |
| Form Type | Convolute/Deburring |
| For Use On | All Metals |
| Product Form | Wheel |
| Center Hole | 10 in, 254 mm |
| Color | Gray |
| Grade | Fine |
| Overall Width | 6 in, 152.4 mm |
| Attachment Type | Center Hole |
| Face Width | 6 in, 152.4 mm |
| RPM [Max] | 2250 rpm |
| Abrasive Material | Silicon Carbide |
| Weight | 15.0 LB |
| EAN or UPC | 48011195957 |

