description
- The Scotch-Brite™ CPM Wheel, a convolute wheel, includes all the benefits industrial professionals have come to expect from Scotch-Brite™ abrasives
- the open web technology helps with load resistance and consistent cutting action. What sets this wheel apart is its level of aggressiveness. It's uniquely designed for heavy-duty blending and finishing.
features
- Aggressive, heavy duty wheel for extra tough blending and finishing applications
- Resin bond helps with heat and smear resistance
- Non-woven nylon fibers respond to surface imperfections, minimizing gouging
- Aluminum oxide mineral cuts sharp while producing a fine finish
- Available in a variety of grades
| Center Hole | 3 in, 76.2 mm |
| Face Width | 1 in, 25.4 mm |
| Product Form | Wheel |
| RPM [Max] | 4500 rpm |
| Color | Beige |
| Overall Width | 1 in, 25.4 mm |
| Overall Diameter | 8 in, 203.2 mm |
| Abrasive Material | Aluminum Oxide |
| Grade | Medium |
| Weight | 1.153 LB |
| EAN or UPC | 48011196169 |

