description
- Scotch-Brite™ EX2 Deburring Wheel is a convolute-constructed wheel that provides mid-range aggressiveness and hardness for deburring, edge radius, blending, polishing, and finishing. Our deburring wheel performs best when consistently presented with a sharp edge or metal burrs.
features
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Resists smearing for cleaner surfaces and less preparation
- Minimizes heat build up to lessen impact on heat-sensitive materials
| Color | Gray |
| Abrasive Material | Silicon Carbide |
| Face Width | 0.5 in, 12.7 mm |
| Overall Diameter | 12 in, 304.8 mm |
| Grade | Fine |
| For Use On | Glass, Composites |
| Product Form | Wheel |
| Form Type | Convolute/Deburring |
| Center Hole | 5 in, 127 mm |
| Attachment Type | Center Hole |
| RPM [Max] | 3000 rpm |
| Overall Width | 0.5 in, 12.7 mm |
| Weight | 1.7 LB |
| EAN or UPC | 48011196787 |

