description
- The Scotch-Brite™ Clean and Finish Bonded Cleaning Brush is designed for light-duty finishing and oxide or stain removal. This product is made of discs bonded to a steel core, a superior design that makes work safer, quicker and more efficient.
features
- Effectively cleans and finishes without damaging the underlying surface
- Open web construction resists loading, contributing to longer service life
- Open web responds to surface irregularities without altering geometry of the part
| Product Form | Brush |
| Grade | Very Fine |
| Abrasive Material | Silicon Carbide |
| Center Hole | 5.75 in, 146.05 mm |
| Density Rating | Hard |
| Attachment Type | Center Hole |
| Overall Diameter | 13.7 in, 347.98 mm |
| Color | Gray |
| Overall Width | 36 in, 914.4 mm |
| Form Type | Cleaning Brush |
| RPM [Max] | 1800 rpm |
| Weight | 0.0 KG |

