- Aluminum Oxide Abrasive Material
description
- Operators convert our Scotch-Brite™ Cut and Polish Unitized Block into custom sizes and shapes for their unique applications. This tightly layered, durable, unitized abrasive block is available in fine and medium densities, and works well for aggressive deburring, blending and finishing on harder metals.
features
- Tightly layered, dense unitized construction provides aggressive cut on harder metals
- Suitable for tough blending, finishing and deburring on harder metals like stainless steel, carbon steel and high nickel alloys
- Flexible, nonwoven construction provides controlled abrasive action to help prevent undercutting or gouging
- Scotch-Brite™ material resists loading and wears uniformly to provide continuous cutting action
| Overall Thickness | 0.5 in, 12.7 mm |
| Overall Width | 1 in, 25.4 mm |
| Product Form | Unitized Block |
| Overall Length [Min] | 5 in, 127 mm |
| Backing Material | Non-Woven |
| Form Type | Unitized |
| Color | Beige |
| Abrasive Material | Aluminum Oxide |
| Grade | Fine |
| Weight | 0.45 LB |
| EAN or UPC | 48011243467 |

