- 6 in Diameter
- 24 in Width
- 3 in Center Hole Diameter
- Medium Grit
- 7 Density
| Type | Convolute/Deburring Wheel |
| Center Hole Dia. | 3 in |
| RPM [Max] | 6000 rpm |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Color | Beige, Tan |
| Dia. | 6 in |
| Method of Attachment | Center Hole |
| Density | 7 Density |
| Weight | 14.55 LB |
| EAN or UPC | 48011276014 |

