description
- The Scotch-Brite™ Clean and Finish Bonded Cleaning Brush is designed for light-duty finishing and oxide or stain removal. This product is made of discs bonded to a steel core, a superior design that makes work safer, quicker and more efficient.
features
- Effectively cleans and finishes without damaging the underlying surface
- Open web construction resists loading, contributing to longer service life
- Open web responds to surface irregularities without altering geometry of the part
| Density Rating | Medium |
| Color | Red |
| Center Hole | 5.75 in, 146.05 mm |
| Overall Width | 20 in, 508 mm |
| Abrasive Material | Aluminum Oxide |
| Product Form | Brush |
| Overall Diameter | 12 in, 304.8 mm |
| Grade | Medium |
| Attachment Type | Center Hole |
| RPM [Max] | 2100 rpm |
| Form Type | Cleaning Brush |
| Weight | 51.0 LB |
| EAN or UPC | 48011278360 |

