- 12 in Diameter
- Aluminum Oxide Material
- Red
description
- Our Scotch-Brite™ High Strength Flap Brush is uniquely designed for lighter duty and specialty applications, such as cleaning and finishing.
features
- Aluminum Oxide mineral cuts sharp but leaves a soft scratch pattern, good for cleaning and finishing
- Available in a range of grades, densities and sizes so operators can tailor the brush to meet the needs of their unique application
- Especially dense web contributes to abrasive longevity and durability
- Open web is buoyant and responsive, minimizing alteration of the workpiece
- Open web has gaps between fibers, helping reduce loading and clogging of fibers
| Core Size | 5 in, 127 mm |
| Overall Diameter | 12 in, 304.8 mm |
| RPM [Max] | 2500 rpm |
| Abrasive Material | Aluminum Oxide |
| Color | Red |
| Density Rating | Hard |
| Attachment Type | Center Hole |
| Product Form | Brush |
| Grade | Very Fine |
| Overall Width | 1.25 in, 31.75 mm |
| Weight | 1.58 LB |
| EAN or UPC | 48011278704 |

