- 120 Grit
- Silicone Carbide Abrasive Material
description
- 3M™ Sanding Screen is a mesh screen disc with a strong fibre, uniform open construction and consistent cut from start to finish.
| Grit | 120 |
| Abrasive Material | Silicone Carbide |
| Shape | Round |
| Overall Width | 20 in |
| Overall Diameter | 20 in, 508 mm |
| Weight | 2.5 LB |
| EAN or UPC | 48011298221 |

