description
- Scotch-Brite™ Radial Bristle Brush, using our proprietary ceramic abrasive grain blended with aluminum oxide and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the brush. Our brush removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants.
features
- Molded, abrasive filled bristles finish, polish, and deburr more effectively than wire brushes
- Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Cleans with minimal pressure
- Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas
- Contains no wire filaments for improved safety
| Center Hole | 1.25 in, 31.75 mm |
| Attachment Type | Center Hole |
| RPM [Max] | 6000 rpm |
| Overall Diameter | 8 in, 203.2 mm |
| Bristle Type | Curved |
| Grit | P80 |
| Product Form | Brush |
| Color | Yellow |
| Abrasive Material | Ceramic |
| For Use On | All Metals |
| For Use With | Manual Backstand |
| Overall Width | 1 in, 25.4 mm |
| Weight | 3.9 LB |
| EAN or UPC | 48011330822 |

