description
- Our Scotch-Brite™ SF Finishing and Deburring Wheel is a convolute wheel that balances deburring with finishing — removing stubborn burrs while still delivering a fine finish.
features
- Convolute wheel is soft and conformable, reducing likelihood of gouging or marring the part
- Silicon carbide cuts sharp and fast, enhancing throughput and productivity
- Open non-woven nylon construction helps minimize loading, prolonging abrasive service life
- May be used with bench and pedestal grinders
- Good for deburring, blending and finishing
| Overall Width | 1 in, 25.4 mm |
| Product Form | Wheel |
| Overall Diameter | 12 in, 304.8 mm |
| RPM [Max] | 3000 rpm |
| Grade | Fine |
| Face Width | 1 in, 25.4 mm |
| Form Type | Convolute/Deburring |
| Abrasive Material | Silicon Carbide |
| Center Hole | 5 in, 127 mm |
| Color | Gray |
| Attachment Type | Center Hole |
| Weight | 2.55 LB |
| EAN or UPC | 48011332338 |

