3M
00048011347301
7100071690 3M Safety-Walk Coarse Tapes & Treads 710, Black, 4 in x 30 ft, 1/Case
Item #111966749
description
- Heavy duty industrial application slip resistant tape.
features
- For extreme, heavy traffic areas
- Extra-large abrasive mineral particles help provide a stable slip-resistant surface even in the presence of water or oil
- High performance adhesive creates excellent bond to most surfaces
- An open abrasive pattern resists clogging and reduces clean up time
- Applications: construction vehicles, ship and plane decks, trains, semi-trailers, oily wet areas, platforms and ramps, machine shops, agriculture and forestry equipment, recreational vehicles
- Treads: 6 in. x 24 in.
- Tapes: a variety of widths from 4 in. to 24 in. wide x 30 ft. long
- Custom shapes and sizes are also available
| Color | Black |
| Overall Length [Max] | 9 m |
| Material | Non-PVC |
| Backing Material | Poly Coated Paper |
| Overall Length [Min] | 30 ft |
| Application Temperature [Min] | 40 °F |
| Weight | 0.0 KG |
| EAN or UPC | 48011347301 |
