Thick, hand sized scouring pad cleans most types of surfaces without scratching such as porcelain, ceramic, stainless steel, glass and non stick pans. Specially designed for cleaning hot griddles with mirror or highly polished finishes. Can be used with Scotch Brite™ Multi Purpose Pad Holder 405 R and 3M™ Twist Lok™ Pad Holder 961.
features
Versatile, hand-sized pad for dish scrubbing
Can be used with Scotch-Brite™ Multi-Purpose Pad Holder 405-R and 3M™ Twist Lok™ Pad Holder 961.
Can be used for cleaning hot griddles with mirror or highly polished finishes.
Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Color
Blue
Standard
HACCP International
Overall Length [Min]
5.25 in
Cleaning Area
Bathrooms, Kitchen/Dining
Shape
Rectangular
Material
Mineral, Fiber, Resin
Overall Length [Max]
133 mm
Weight
0.037 LB
EAN or UPC
48011347387
We're here for you
with Service Centers across the country - We have your back