description
- 3M™ Scotch-Weld™ PUR Adhesive TE200 is effective across a wide range of service temperatures and ideal for bonding wood and select plastics. It is designed with low viscosity for very thin bond lines. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.
features
- 120 seconds set time
- Creates high-strength bonds that are plasticizer resistant
- Bonds to a variety of materials, including wood and many plastics
- 100% solids formula with no VOCs
- Low viscosity for very thin bond lines or for covering large surfaces
- 4 minute open time for joining parts together
- Contains UV dye to easily inspect the bond line with a black light
- Creates very thin bond lines (0.001" to 0.003") on wood
- Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
| Container Size | 4.4 lb., 2 kg |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 48011532721 |

