description
- From our leading edge to yours, 3M Aerospace offers a highly effective and economical solution to protect the vital surfaces of your aircraft from erosion and FOD. Our 3M™ Polyurethane Protective Boot SJ8663HS is thermoformed for a precise custom fit and protects its corresponding component against paint chipping, moisture, staining, UV and abrasion throughout the flight envelope.
features
- High strength acrylic adhesive enables aggressive bond to protect rotor blades and air intake surfaces against erosion caused by Foreign Object Debris (FOD) such as rain and sand
- UV stable transparent polyurethane material holds its clarity and will not yellow over time (matte black color also available)
- Can be used to protect radomes with virtually no reduction in transmissivity
- Custom molded for precise fit
- Helps prevent surface damage and delamination
- Reliable protection for leading edge metal and composite surfaces
| Overall Height | 2.75 in |
| Color | Transparent |
| Capabilities | Aviation Safety Enhancement, Aircraft Maintenance & Production Efficiency |
| Overall Length [Min] | 9.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 48011533766 |

