description
- 3M™ Safety-Walk™ Cushion Matting 5270E is suitable for heavy foot traffic in dry areas, this motor oil resistant mat provide a comfortable surface for walking or standing.
features
- Spring-coiled vinyl compresses uniformly and continually, helping provide greater comfort and less fatigue
- Textured top surface provides a high coefficient of friction for slip resistance
- Solid top allows debris to stay on top of the mat for easy cleaning
- Ideal for the workplace where people stand for extended periods of time
- Designed for light to medium industrial use
- Easy to clean: shake or wash off with a hose or power washer
- Textured traction surface
- Solid top allows debris to stay on top of the mat for easy cleaning.
- Coiled-vinyl bottom, solid top
- NFSI High Traction Certification
| Material | Vinyl |
| Color | Black |
| Weight | 37.35 LB |
| EAN or UPC | 48011559469 |

