description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP100FR is a flame retardant, non-sag, two-part, rigid epoxy adhesive offering a fast cure and machinability. It is a fast-setting epoxy that cures at room temperature to form a rigid bond. Low viscosity for easy dispensing and leveling. Non-sag formulation ensures adhesive stays where applied.
features
- UL 94 V-0 certified, FAR 25.853 60 second vertical burn test
- Adhesive formula cures rigid for high static load holding
- High shear ensures a permanent bonds
- Fast 6 minute work life with handling strength in about 15 minutes at room temperature
- Non-sag formulation ensures adhesive stays where applied
| Container Size | 5 gal, 18.93 L |
| Hardness | 87 Shore D |
| Color | Cream |
| Physical Form | Flowable Liquid |
| Storage Temperature [Min] | 72 ⁰F |
| Full Cure Time | 24-48 hr @ 72 F (22 C) |
| Specific Gravity | 1.3 |
| Set Time | 4 min, 20 min |
| Shear Strength | 2200 psi |
| Application | Hard Disk Drive Component Assembly, Bonding |
| Product Form | Gallon |
| Open Time | 6 min @ 72 ⁰F |
| Storage Temperature [Max] | 72 ⁰F |
| Flame Retardant | FAR 25.853, UL94 V-0 |
| Weight | 0.0 LB |
| EAN or UPC | 48011572307 |

