description
- Our 3M™ Adhesion Promoter 111 is a fast-acting, isopropyl alcohol based solution designed to promote better and faster adhesion of 3M™ VHB™ Tapes. This product works particularly well for adhering 3M VHB Tapes to high surface energy substrates like galvanized steel, bare metals, and painted surfaces.
features
- Increases bond strength on surfaces that are traditionally difficult to adhere, such as paint and metal
- Isopropyl alcohol based solvent system dries very quickly while producing a non-offensive odor
- Increased build rate at both normal and cooler temperatures
- Acts as a primer in certain applications to clean and promote adhesion in a single step, saving time and effort
| Physical Form | Liquid |
| Color | Transparent |
| Application | Wall & Door Panel Attachment, Exterior Side Panel Bonding |
| Overall Height | 10.279 in, 26.109 cm |
| Full Cure Time | 1 min |
| Product Form | Gallon, Can |
| Overall Length [Min] | 4.16 in |
| Overall Length [Max] | 10.58 cm |
| Weight | 7.729 LB |
| EAN or UPC | 48011585260 |
-
No Air Shipping


