description
- Soft, flexible pad cleans many surfaces and is safe for indirect food contact areas. Innovative white polymeric foam erases hard to clean stains, marks and scuffs. Unique blue urethane layer provides durability and keeps hands away from messes. Easy to use! Simply wet pad and squeeze out excess water. Use white side of pad to erase marks. Use blue side to wipe away residue.
features
- Trademarked bow-tie shape
- Tough on hard to remove stains
- Blue urethane foam sponge holds water to keep pad moist, can be used to wipe after use, and keeps the pad intact over its useful life
- Pad will not scratch glass, ceramic tile, fiberglass, porcelain, Formica ®, metal, Corian ®, marble, stainless steel, plastic, vinyl, and most wall coatings
- Optimal performance of product is achieved when used with water alone. Detergents and sanitizing cleaners are not recommended for use with this product
| Color | White, Blue |
| Overall Length [Min] | 4.5 in |
| Shape | Bow-tie |
| Material | Polymeric Foam, Urethane |
| Overall Length [Max] | 114 mm |
| Weight | 3.333 LB |
| EAN or UPC | 48011590318 |

