3M
00048011591865
7000127897 Niagara General Purpose Scrubbing Pad 9650N, 3 in x 4.5 in, 40/Box, 2 Box/Bundle
Item #106380090
description
- Thick, hand size scouring pad eliminates the need to cut or fold the pad
- Ideal for kitchen equipment, walls, ceilings, floors, desks and stairways
features
- General purpose scouring pad
- It’s already the perfect size and shape for the job.
- Typical applications include kitchen equipment, walls, ceilings, floors, desks and stairways.
- Replaces steel wool and metal sponges
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
| Overall Length [Max] | 114 mm |
| Shape | Rectangle |
| Color | Green |
| Cleaning Area | Kitchen/Dining |
| Material | Fiber, Resin, Mineral |
| Overall Length [Min] | 4.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 48011591865 |
