description
- The industry standard against which all other stripping pads are compared. Maintains consistent high performance throughout the life of the pad.
features
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemcials
- Pad is made of nylon and polyester fibers in an open textured non-woven construction
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Use with rotary or automatic floor machines
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
| Color | Black |
| Overall Length [Max] | 356 mm |
| Application | Stripping |
| Overall Length [Min] | 14 in |
| Shape | Rectangular |
| Weight | 0.75 LB |
| EAN or UPC | 48011592572 |

