description
- We engineered our Scotch-Brite™ EXL-XP Deburring Wheel with superior durability and edge retention for tackling tough burrs and sharp edges on all types of metals, composites and glass. The EXL-XP wheel is designed to deliver a high cut rate and smooth running over the life of the wheel.
features
- Longest lasting wheel in the EXL line offers high cut rate and smooth running for demanding deburring, polishing and finishing
- Works on all metals, composites and glass while delivering the same superior finish and consistency as Scotch-Brite™ EXL family of wheels
- Exposed mineral produces less smearing, reducing time spent cleaning and prepping surfaces
- Minimizes heat build up to lessen impact on heat-sensitive materials
- New technology maintains wheel conformability, offers superior edge retention and resists “chunking”
| Color | Gray |
| For Use On | Composites, Glass |
| Product Form | Wheel |
| RPM [Max] | 4500 rpm |
| Form Type | Convolute/Deburring |
| Center Hole | 3 in, 76.2 mm |
| Face Width | 2 in, 50.8 mm |
| Overall Width | 2 in, 50.8 mm |
| Attachment Type | Center Hole |
| Abrasive Material | Silicon Carbide |
| Grade | Fine |
| Overall Diameter | 8 in, 203.2 mm |
| Weight | 5.3 LB |
| EAN or UPC | 48011604497 |

