description
- Scotch-Brite™ Satin Pleated Buff Wheel has pleated abrasive flaps designed to produce a soft satin finish on most metals.
features
- Pleated design helps reduce the potential for streaks or blemishes on the workpiece
- Pleated design acts as a ventilation system, helping the abrasive run cool
- Available in fine (FIN) and very fine (VFN) grades to produce a soft, satin finish on most metals
- Minimizes need for cleaning chemicals and pastes
- Open web is load resistant to minimize clogging and prolong abrasive service life
| Center Hole | 0.75 in, 19.05 mm |
| Overall Diameter | 12 in, 304.8 mm |
| Attachment Type | Center Hole |
| Density Rating | Medium |
| Product Form | Wheel |
| Abrasive Material | Aluminum Oxide |
| Color | Red |
| RPM [Max] | 2400 rpm |
| Grade | Fine |
| Overall Width | 2 in, 50.8 mm |
| Weight | 0.0 KG |

