description
- 3M™ Hi-Strength Postforming Adhesive 94 CA is a strong adhesive that bonds a range of large surfaces and is perfect for large-scale laminations. This adhesive’s formula is easy to dispense and apply directly onto surfaces, with no soak-in or yellowing over time.
features
- Provides a longer open time and more aggressive tack than comparable adhesives
- Permits immediate repositioning while providing long-lasting strength
- Ideal for applications involving large surfaces
- GREENGUARD™ certified
- Available in cylinder or bulk packaging
| Color | Red |
| Solids Weight Percent | 30 - 40 % |
| Open Time | 1 - 15 min |
| Container Size | 266 lb., 120.7 kg |
| Assembly Type | Large Surface Lamination |
| Weight | 0.0 LB |
| EAN or UPC | 48011616650 |

