description
- 3M™ Hi-Strength Non-Flammable Adhesive 98 NF creates a strong bond for attaching decorative laminate, headliners and soft foams. Our high strength adhesive is typically used in construction, woodworking, RV, manufactured housing and specialty vehicle applications. Available in cylinder and bulk, the adhesive can be sprayed, rolled or brushed onto surfaces to reduce overspray and adhesive waste.
features
- Non-flammable, high temperature resistant
- Features longer open time and more aggressive tack than comparable adhesives
- Ideal for woodworking and large surface laminations
- Bonding range of up to 60 minutes allows time to adjust substrate, reducing rework and increasing flexibility
- Effectively bond metals, wood, rubber, carpet and flooring
- Helps contribute to LEED® credits
| Solids Weight Percent | 15 - 25 % |
| Color | Red |
| Open Time | 1 - 60 min |
| Container Size | 371.7 lb., 168.6 kg |
| Weight | 0.0 LB |
| EAN or UPC | 48011616803 |

