description
- 3M™ Polystyrene Insulation 78 ET Cylinder Spray Adhesive is our high strength, industrial grade spray adhesive with an extended bond time of up to one hour. It is effective for bonding most types of insulation such as fiberglass and expanded polystyrene foam (EPS) onto numerous kinds of materials including plastics, metals, wood, paper substrates and more.
features
- Designed specifically for bonding expanded polystyrene foams (EPS)
- Extended working time of one to 60 minutes
- Forms a bond stronger than the polystyrene foam
- Bonds polystyrene without dissolving or degrading
- Sprays with a lace pattern optimized for foam bonding
- Provides professional, industrial strength bonding for demanding applications
| Color | Green |
| Container Size | 298 lb., 135.2 kg |
| Open Time | 1 - 60 min |
| Solids Weight Percent | 0.17 |
| Weight | 0.0 LB |
| EAN or UPC | 48011616964 |

