3M™ Hi-Strength Postforming Adhesive 94 CA is a strong adhesive that bonds a range of large surfaces and is perfect for large-scale laminations. This adhesive’s formula is easy to dispense and apply directly onto surfaces, with no soak-in or yellowing over time.
features
Provides a longer open time and more aggressive tack than comparable adhesives
Permits immediate repositioning while providing long-lasting strength
Ideal for applications involving large surfaces
GREENGUARD™ certified
Available in cylinder or bulk packaging
Assembly Type
Large Surface Lamination
Open Time
1 - 15 min
Color
Transparent
Solids Weight Percent
0.28000000000000003
Container Size
26.2 lb., 85.3 kg
Weight
39.0 LB
EAN or UPC
48011617039
We're here for you
with Service Centers across the country - We have your back