Skip to content Skip to navigation menu
3M00048011619897

00048011619897

Item #102832559
3M00048011619897
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Cylinder Adhesive Hoses provide convenient length and portability needed to accomplish small-, medium- and large-area coverage applications, such as flooring, dry wall and hard-to-reach areas. The convenience afforded by the various lengths allows the worker to cover areas with tank in hand or from a bulk tank and keeps the hose from interfering or tangling.

features

  • Flexible, inert nylon/synthetic rubber hose
  • Available in varying lengths from 6-50 feet
  • Required for use with 3M™ Cylinder Adhesive Applicators
  • Straightforward, simple design allows for quick assembly with an adjustable wrench
Product Form Accessory
Application Method Spray
Overall Length [Min] 25 ft
Weight 3.2 LB
EAN or UPC 48011619897
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison