3M™ Scotch-Weld™ Super Fast Instant Adhesive SF100 is a low viscosity instant adhesive. Our SF100 instant adhesive is formulated to give exceptional performance on difficult-to-bond substrates with use of an appropriate primer. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Bonds to a number of substrates, including plastics and rubbers
Precise application: pinch container for a precise drop or squeeze for a steady bead
Low viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Storage Temperature [Min]
40 ⁰F
Set Time
1 min, 3 to 30 sec
Adhesive Type
Instant Adhesive
Design Challenges
Impact & Shock Absorption
Operating Temperature[Max]
180 ⁰F
Product Form
Bottle
Container Size
0.1 Oz, 3 g
Full Cure Time
24 hr @ 72 ⁰F
Color
Transparent
Storage Temperature [Max]
40 ⁰F
Shear Strength
2109 psi
Physical Form
Liquid
Indoor/Outdoor
Both
Weight
0.0 LB
EAN or UPC
48011626307
We're here for you
with Service Centers across the country - We have your back