- Medium Strength
- Green Color
- 0.3 oz Container Size
- Bottle Container
| Container Type | Bottle |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Shelf Life | 12 Months |
| Physical Form | Liquid |
| Setting Time | 10 to 30 min |
| Color | Green |
| Assembly Type | Small Joint Assembly |
| Storage Temperature | 60 °F to 80 °F |
| Strength | Medium |
| Container Size | 0.3 oz |
| Adhesive | Anaerobic |
| Weight | 0.0 LB |
| EAN or UPC | 48011626611 |

