- For High Pressure Hydraulic and Pneumatic Fittings
- Purple Color
| Temperature Range [Max] | 300 °F |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Setting Time | 4 h |
| Adhesive | Anaerobic |
| Storage Temperature | 60 °F to 80 °F |
| Container Size | 8.5 oz |
| Shelf Life | 12 Months |
| Physical Form | Liquid |
| Color | Purple |
| Viscosity [Max] | 16,000 Cps |
| Application | High Pressure Hydraulic, High Pressure Pneumatic Fittings |
| Container Type | Bottle |
| Weight | 0.0 LB |
| EAN or UPC | 48011627229 |

