Scotch-Brite™ Radial Bristle Disc, using proprietary 3M™ Ceramic Abrasive Grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. Our fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.
features
Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
Bristle spacing is ideal for coating removal and other high-loading substances
Contains no wire filaments for improved safety
RPM [Max]
35000 rpm
Color
Blue
Abrasive Material
Ceramic
Grit
400
Product Form
Disc
Bristle Type
Curved
Overall Diameter
1 in, 25.4 mm
Center Hole
0.12 in, 3.048 mm
Weight
2.303 LB
EAN or UPC
48011643540
We're here for you
with Service Centers across the country - We have your back