description
- Scotch-Brite™ Flat Part Deburring Bonded Brush is a convolute brush designed for light-duty deburring applications. It's commonly used on stamped or laser cut parts, because its brush construction enables the abrasive to gently graze the tops of these surfaces without significantly gouging the surface or altering part geometry.
features
- Spring-like action of nylon fibers helps the brush make consistent contact with the workpiece, including contours, for more consistent results
- Gaps in open web permit debris to escape, helping to minimize loading
- By providing more complete removal of oils, light coatings and other contaminants, this brush helps reduce the need for separate cleaning steps
- Aluminum oxide and talc cut sharp without gouging, resulting in minimal material removal
- Ideal for use on coil stock, sheet stock and flat parts
| Color | Beige |
| Density Rating | Medium |
| Form Type | Bonded Cleaning Brush |
| Product Form | Brush |
| Attachment Type | Center Hole |
| Center Hole | 3 in, 76.2 mm |
| Grade | Medium |
| Face Width | 36 in, 914.4 mm |
| RPM [Max] | 4000 rpm |
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 6 in, 152.4 mm |
| Overall Width | 36 in, 914.4 mm |
| Weight | 16.0 LB |
| EAN or UPC | 48011643939 |

