description
- Scotch-Brite™ EX3 Deburring Wheel is a convolute-constructed, hard, durable deburring wheel suited for applications where edge retention is a must. The wheel performs best when consistently presented with a sharp edge or metal burrs. A unique resin system resists smearing and heat buildup.
features
- Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
- Specially engineered to condition sharp edges and metal burrs
- Convolute construction provides a balanced, smooth running wheel throughout product life
- Non-woven web runs cool and lessens impact on heat-sensitive materials
- Unique resin system produces less smearing, reducing clean and prep time
| Center Hole | 5 in, 127 mm |
| Abrasive Material | Silicon Carbide |
| Attachment Type | Center Hole |
| For Use On | Glass, Composites |
| Form Type | Convolute/Deburring |
| Product Form | Wheel |
| Overall Diameter | 12 in, 304.8 mm |
| Grade | Fine |
| Overall Width | 1 in, 25.4 mm |
| Color | Gray |
| Face Width | 1 in, 25.4 mm |
| RPM [Max] | 3000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 48011647258 |

