Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00048011648118

00048011648118

7000144157 Scotch-Brite Cut and Polish Flap Brush Steel, 11-1/2 in x 38-1/2 in x 5-3/4 in 7A MED, 1 ea/Case
Item #106248181
3M00048011648118
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our Scotch-Brite™ Cut and Polish Flap Brush Steel Core features flaps of tough, dense webbing that allows aggressive blending, cleaning and deburring of metals. The flaps are bonded around a steel support core, so the brush stays sturdy when run on finishing equipment. This creates a firm support for the softer mesh material that removes surface contaminants without damaging the work piece.

features

  • Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
  • Open web design resists loading and assures consistent action across the sheet
  • Flaps are bonded to a steel core for maximum strength and durability
  • Extremely durable material provides a long lifespan for the brush
  • Made with aluminum oxide mineral for sharp cutting action
Weight 0.0 LB
EAN or UPC 48011648118
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison