Scotch-Brite™ EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Its conformable characteristic makes the wheel ideal for deburring stamped or laser cut parts, or for finishing after belt sanding.
features
Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
Unique resin system minimizes smearing, reducing time spent cleaning surfaces
Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates
RPM [Max]
4500 rpm
Center Hole
3 in, 76.2 mm
Face Width
3 in, 76.2 mm
Attachment Type
Center Hole
Color
Gray
Overall Diameter
8 in, 203.2 mm
Grade
Fine
For Use On
Glass, Composites
Abrasive Material
Silicon Carbide
Overall Width
0.625 in, 76.2 mm
Product Form
Wheel
Form Type
Convolute/Deburring
Weight
2.92 LB
EAN or UPC
48011648262
We're here for you
with Service Centers across the country - We have your back